Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 10/0.5 mm

  • Mfr # 206323 10/0,5

  • Zoro # G314384510


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Shank Type
DIN 6535 HA to h6
Overall Reach
30 mm
Milling Diameter
10 mm
Overall Length
73 mm
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206323 10/0,5
Zoro #
G314384510
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
10 mm
Overall Length
73 mm
Length of Cut
10 mm
Neck Dia.
9.7 mm
Corner Radius
0.5 mm
Min. Cutting Depth
0.01 mm
Shank Dia.
10 mm
Tolerance Nominal Diameter
0 / -0.02
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
10 mm

Details

Shank Type
DIN 6535 HA to h6
Overall Reach
30 mm
Finish
TiAlN
End Mill Cutting Type
HPC
Type
H
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Helix Angle
30 Degrees
Coolant Through
No
End Mill Style
Corner Radius
Type of Product
Torus cutter
Feed Fz For Side Milling in Steel < 70 HRC
0.07 mm
Number of Flutes
4
Color Ring
red
Feed Fz For Copy Milling in Steel < 70 HRC
0.07 mm
Correction Factor Fz
1.25
Shank Tolerance
h6

Description

GARANT Diabolo 70: Special solid carbide substrate with extremely high tensile strength combined with outstanding wear resistance for optimum process reliability. Newly developed nano-crystalline high-tech coating for hard milling up to 70 HRC. Very suitable for continuous use in tool and mould making. Sizes 2 5: Recess angle a = 15 Deg. Tolerances: Corner radius: R1 = ±0.01 mm. Application: Due to the special hard geometry ideal for use on hardened materials from 60 HRC to 70 HRC. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 10 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 9.7 mm Overall length L: 73 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.