Zoro Homepage

Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 3/0.5 mm

  • Mfr # 206323 3/0,5

  • Zoro # G114385106


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206323 3/0,5
Zoro #
G114385106
UPC #
-
Country of Origin
Japan

Description

GARANT Diabolo 70: Special solid carbide substrate with extremely high tensile strength combined with outstanding wear resistance for optimum process reliability. Newly developed nano-crystalline high-tech coating for hard milling up to 70 HRC. Very suitable for continuous use in tool and mould making. Sizes 2 5: Recess angle a = 15 Deg. Tolerances: Corner radius: R1 = ±0.01 mm. Application: Due to the special hard geometry ideal for use on hardened materials from 60 HRC to 70 HRC. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 3 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 14 mm Recess Dia. D1: 2.9 mm Overall length L: 58 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.