Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 5/0.5 mm

  • Mfr # 206323 5/0,5

  • Zoro # G014385121


product price: $152.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Number of Flutes
4
Overall Reach
16 mm
Cutting Direction
horizontal, oblique and vertical
Milling Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206323 5/0,5
Zoro #
G014385121
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
5 mm
Corner Radius
0.5 mm
Shank Dia.
6 mm
Length of Cut
5 mm
Overall Length
58 mm
Neck Dia.
4.9 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.25 mm
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Tolerance Nominal Diameter
0 / -0.02
Min. Cutting Depth
0.01 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Overall Reach
16 mm
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Helix Angle
30 Degrees
End Mill Cutting Type
HPC
Finish
TiAlN
Type
H
Shank Type
DIN 6535 HA to h6
End Mill Style
Corner Radius
Shank Tolerance
h6
Correction Factor Fz
1.25
Color Ring
red
Feed Fz For Copy Milling in Steel < 70 HRC
0.048 mm
Type of Product
Torus cutter
Feed Fz For Side Milling in Steel < 70 HRC
0.048 mm

Description

GARANT Diabolo 70: Special solid carbide substrate with extremely high tensile strength combined with outstanding wear resistance for optimum process reliability. Newly developed nano-crystalline high-tech coating for hard milling up to 70 HRC. Very suitable for continuous use in tool and mould making. Sizes 2 5: Recess angle a = 15 Deg. Tolerances: Corner radius: R1 = ±0.01 mm. Application: Due to the special hard geometry ideal for use on hardened materials from 60 HRC to 70 HRC. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 5 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 16 mm Recess Dia. D1: 4.9 mm Overall length L: 58 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.