Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 6/0.5 mm

  • Mfr # 206323 6/0,5

  • Zoro # G714385117


product price: $152.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner Radius
Type
H
Finish
TiAlN
Helix Angle
30 Degrees
Overall Length
58 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206323 6/0,5
Zoro #
G714385117
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
58 mm
Length of Cut
6 mm
Milling Diameter
6 mm
Corner Radius
0.5 mm
Shank Dia.
6 mm
Neck Dia.
5.85 mm
Maximum Cutting Depth Ap Max When Side Milling
6 mm
Tolerance Nominal Diameter
0 / -0.02
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
Min. Cutting Depth
0.01 mm

Details

End Mill Style
Corner Radius
Type
H
Finish
TiAlN
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Number of Flutes
4
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Overall Reach
18 mm
Feed Fz For Copy Milling in Steel < 70 HRC
0.048 mm
Feed Fz For Side Milling in Steel < 70 HRC
0.048 mm
Type of Product
Torus cutter
Shank Tolerance
h6
End Mill Cutting Type
HPC
Color Ring
red
Correction Factor Fz
1.25

Description

GARANT Diabolo 70: Special solid carbide substrate with extremely high tensile strength combined with outstanding wear resistance for optimum process reliability. Newly developed nano-crystalline high-tech coating for hard milling up to 70 HRC. Very suitable for continuous use in tool and mould making. Sizes 2 5: Recess angle a = 15 Deg. Tolerances: Corner radius: R1 = ±0.01 mm. Application: Due to the special hard geometry ideal for use on hardened materials from 60 HRC to 70 HRC. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 6 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 18 mm Recess Dia. D1: 5.85 mm Overall length L: 58 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.