Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill for Aluminum, Uncoated, 10 mm

  • Mfr # 202281 10

  • Zoro # G014384575


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shank Form
HA
Maximum Cutting Depth Ap Max When Side Milling
41 mm
Min. Cutting Depth
0.4 mm
Corner Chamfer Width at 45°
0.2 mm
Tolerance Nominal Diameter
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202281 10
Zoro #
G014384575
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
41 mm
Min. Cutting Depth
0.4 mm
Corner Chamfer Width at 45°
0.2 mm
Tolerance Nominal Diameter
h6
Cutting Width Ae for Milling Operation
0.12×D
Overall Length
95 mm
Length of Cut
41 mm
Average Chip Thickness Hmax for Tpc Milling In Short-Chipping Aluminium
0.054 mm
Milling Diameter
10 mm
Neck Dia.
9.2 mm
Shank Dia.
10 mm

Details

Shank Form
HA
Correction Factor Fz
3
Corner Chamfer Angle
45 Degrees
Color Ring
yellow
Shank Type
DIN 6535 HA to h6
End Mill Style
Chamfer
End Mill Material
Carbide
Helix Angle
45 Degrees
Overall Reach
50 mm
Number of Flutes
3
Cutting Direction
horizontal, oblique and vertical
Type
W
Shank Tolerance
h6
Maximum Cut Arc Angle
40.54 Degrees
Type of Product
End Mill
Coolant Through
No
End Mill Cutting Type
TPC
Finish
uncoated

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. With double chip-breaker for exemplary chip formation. Note: ae max = 0.12xD for TPC machining. hmax: The values stated in the table are maximum values. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 41 mm Overhang length L1 incl. recess: 50 mm Recess Dia. D1: 9.2 mm Overall length L: 95 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.