Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill for Aluminum, Uncoated, 12 mm

  • Mfr # 202281 12

  • Zoro # G014384568


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Average Chip Thickness Hmax for Tpc Milling In Short-Chipping Aluminium
0.075 mm
Maximum Cut Arc Angle
40.54 Degrees
Type of Product
End Mill
Tolerance Nominal Diameter
h6
Maximum Cutting Depth Ap Max When Side Milling
49 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202281 12
Zoro #
G014384568
UPC #
-
Country of Origin
Germany

Dimensions

Average Chip Thickness Hmax for Tpc Milling In Short-Chipping Aluminium
0.075 mm
Tolerance Nominal Diameter
h6
Maximum Cutting Depth Ap Max When Side Milling
49 mm
Cutting Width Ae for Milling Operation
0.12×D
Min. Cutting Depth
0.3 mm
Corner Chamfer Width at 45°
0.2 mm
Neck Dia.
11 mm
Overall Length
109 mm
Shank Dia.
12 mm
Milling Diameter
12 mm
Length of Cut
49 mm

Details

Maximum Cut Arc Angle
40.54 Degrees
Type of Product
End Mill
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Overall Reach
60 mm
Coolant Through
No
End Mill Material
Carbide
End Mill Cutting Type
TPC
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
Finish
uncoated
Color Ring
yellow
Correction Factor Fz
3
Shank Form
HA
Shank Type
DIN 6535 HA to h6
End Mill Style
Chamfer
Type
W
Number of Flutes
3

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. With double chip-breaker for exemplary chip formation. Note: ae max = 0.12xD for TPC machining. hmax: The values stated in the table are maximum values. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 49 mm Overhang length L1 incl. recess: 60 mm Recess Dia. D1: 11 mm Overall length L: 109 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.