Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill for Aluminum, Uncoated, 16 mm

  • Mfr # 202281 16

  • Zoro # G314384626


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Correction Factor Fz
3
Min. Cutting Depth
0.3 mm
Color Ring
yellow
Average Chip Thickness Hmax for Tpc Milling In Short-Chipping Aluminium
0.096 mm
Shank Form
HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202281 16
Zoro #
G314384626
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.3 mm
Average Chip Thickness Hmax for Tpc Milling In Short-Chipping Aluminium
0.096 mm
Tolerance Nominal Diameter
h6
Cutting Width Ae for Milling Operation
0.12×D
Maximum Cutting Depth Ap Max When Side Milling
65 mm
Neck Dia.
15 mm
Milling Diameter
16 mm
Length of Cut
65 mm
Overall Length
132 mm
Shank Dia.
16 mm
Corner Chamfer Width at 45°
0.2 mm

Details

Correction Factor Fz
3
Color Ring
yellow
Shank Form
HB
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Maximum Cut Arc Angle
40.54 Degrees
Shank Tolerance
h6
End Mill Style
Chamfer
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
3
Helix Angle
45 Degrees
End Mill Cutting Type
TPC
Overall Reach
80 mm
End Mill Material
Carbide
Finish
uncoated
Type
W
Coolant Through
No

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. With double chip-breaker for exemplary chip formation. Note: ae max = 0.12xD for TPC machining. hmax: The values stated in the table are maximum values. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 65 mm Overhang length L1 incl. recess: 80 mm Recess Dia. D1: 15 mm Overall length L: 132 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.