Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill for Aluminum, Uncoated, 6 mm

  • Mfr # 202281 6

  • Zoro # G714384639


product price: $62.59
/ea

Key Features

End Mill Material
Carbide
Neck Dia.
5.7 mm
Overall Reach
30 mm
Finish
uncoated
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202281 6
Zoro #
G714384639
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
5.7 mm
Tolerance Nominal Diameter
h6
Cutting Width Ae for Milling Operation
0.12×D
Maximum Cutting Depth Ap Max When Side Milling
25 mm
Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.2 mm
Average Chip Thickness Hmax for Tpc Milling In Short-Chipping Aluminium
0.032 mm
Shank Dia.
6 mm
Overall Length
71 mm
Milling Diameter
6 mm
Length of Cut
25 mm

Details

End Mill Material
Carbide
Overall Reach
30 mm
Finish
uncoated
Coolant Through
No
End Mill Style
Chamfer
Correction Factor Fz
3
Corner Chamfer Angle
45 Degrees
Maximum Cut Arc Angle
40.54 Degrees
Color Ring
yellow
Shank Form
HA
Shank Tolerance
h6
Type of Product
End Mill
Type
W
End Mill Cutting Type
TPC
Helix Angle
45 Degrees
Number of Flutes
3
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. With double chip-breaker for exemplary chip formation. Note: ae max = 0.12xD for TPC machining. hmax: The values stated in the table are maximum values. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 25 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 5.7 mm Overall length L: 71 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.