Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, for Hard Steels, TiAlN Coated, 10 mm

  • Mfr # 202977 10

  • Zoro # G314385098


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
horizontal, oblique and vertical
Overall Reach
30 mm
Coolant Through
No
Shank Dia.
10 mm
Shank Type
DIN 6535 HB to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202977 10
Zoro #
G314385098
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10 mm
Milling Diameter
10 mm
Length of Cut
22 mm
Overall Length
72 mm
Tolerance Nominal Diameter
f8
Corner Chamfer Width at 45°
0.15 mm
Neck Dia.
9.2 mm
Min. Cutting Depth
0.15 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm

Details

Cutting Direction
horizontal, oblique and vertical
Overall Reach
30 mm
Coolant Through
No
Shank Type
DIN 6535 HB to h6
End Mill Style
Chamfer
Number of Flutes
4
Finish
TiAlN
End Mill Material
Carbide
Helix Angle
45 Degrees
Feed Fz For Side Milling in Steel < 60 HRC
0.03 mm
Type
H
Color Ring
red
Feed Fz For Slot Milling in Steel < 60 HRC
0.025 mm
Correction Factor Fz
2
Maximum Cut Arc Angle
36.87 Degrees
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Type of Product
End Mill

Description

Significant cutting force reduction due to 45 Deg helix. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap =0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 22 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 9.2 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.