Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, for Hard Steels, TiAlN Coated, 10 mm

  • Mfr # 202978 10

  • Zoro # G914385481


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
Helix Angle
45 Degrees
Number of Flutes
4
Overall Length
80 mm
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202978 10
Zoro #
G914385481
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
80 mm
Neck Dia.
9.2 mm
Length of Cut
30 mm
Shank Dia.
10 mm
Milling Diameter
10 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Corner Chamfer Width at 45°
0.15 mm
Min. Cutting Depth
0.15 mm

Details

Coolant Through
No
Helix Angle
45 Degrees
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
Overall Reach
35 mm
Type
H
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
End Mill Style
Chamfer
End Mill Material
Carbide
Corner Chamfer Angle
45 Degrees
Maximum Cut Arc Angle
36.87 Degrees
Correction Factor Fz
2
Feed Fz For Side Milling in Steel < 60 HRC
0.03 mm
Feed Fz For Slot Milling in Steel < 60 HRC
0.025 mm
Shank Tolerance
h6
Color Ring
red
Type of Product
End Mill

Description

Significant cutting force reduction due to 45 Deg helix. Specially for trochoidal milling strategy. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap=0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 30 mm Overhang length L1 incl. recess: 35 mm Recess Dia. D1: 9.2 mm Overall length L: 80 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.