Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, for Hard Steels, TiAlN Coated, 14 mm

  • Mfr # 202977 14

  • Zoro # G014385305


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Type
H
Neck Dia.
13 mm
Length of Cut
26 mm
Shank Type
DIN 6535 HB to h6
Overall Reach
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202977 14
Zoro #
G014385305
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
13 mm
Length of Cut
26 mm
Shank Dia.
14 mm
Milling Diameter
14 mm
Overall Length
83 mm
Corner Chamfer Width at 45°
0.15 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm
Min. Cutting Depth
0.15 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Tolerance Nominal Diameter
f8

Details

Type
H
Shank Type
DIN 6535 HB to h6
Overall Reach
35 mm
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Coolant Through
No
Number of Flutes
4
End Mill Material
Carbide
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
End Mill Style
Chamfer
Color Ring
red
Feed Fz For Side Milling in Steel < 60 HRC
0.04 mm
Maximum Cut Arc Angle
36.87 Degrees
Shank Tolerance
h6
Feed Fz For Slot Milling in Steel < 60 HRC
0.035 mm
Correction Factor Fz
2

Description

Significant cutting force reduction due to 45 Deg helix. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap =0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 26 mm Overhang length L1 incl. recess: 35 mm Recess Dia. D1: 13 mm Overall length L: 83 mm Shank Dia. Ds: 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.