Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, for Hard Steels, TiAlN Coated, 16 mm

  • Mfr # 202978 16

  • Zoro # G514385485


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Feed Fz For Side Milling in Steel < 60 HRC
0.045 mm
Overall Length
108 mm
Shank Type
DIN 6535 HA to h6
Milling Diameter
16 mm
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202978 16
Zoro #
G514385485
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
108 mm
Milling Diameter
16 mm
Shank Dia.
16 mm
Length of Cut
48 mm
Tolerance Nominal Diameter
f8
Corner Chamfer Width at 45°
0.15 mm
Neck Dia.
15 mm
Min. Cutting Depth
0.15 mm
Maximum Cutting Depth Ap Max When Side Milling
48 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm

Details

Feed Fz For Side Milling in Steel < 60 HRC
0.045 mm
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
Type of Product
End Mill
Overall Reach
55 mm
Coolant Through
No
Helix Angle
45 Degrees
Corner Chamfer Angle
45 Degrees
End Mill Style
Chamfer
Correction Factor Fz
2
End Mill Material
Carbide
Number of Flutes
4
Type
H
Feed Fz For Slot Milling in Steel < 60 HRC
0.04 mm
Maximum Cut Arc Angle
36.87 Degrees
Color Ring
red
Shank Tolerance
h6

Description

Significant cutting force reduction due to 45 Deg helix. Specially for trochoidal milling strategy. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap=0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 48 mm Overhang length L1 incl. recess: 55 mm Recess Dia. D1: 15 mm Overall length L: 108 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.