Zoro Homepage

Solid Carbide TPC End Mill, for Hard Steels, TiAlN Coated, 16 mm

  • Mfr # 202979 16

  • Zoro # G314385357


product price: $319.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202979 16
Zoro #
G314385357
UPC #
-
Country of Origin
Germany

Description

Significant cutting force reduction due to 45 Deg helix. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap =0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 36 mm Overhang length L1 incl. recess: 40 mm Recess Dia. D1: 15 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.