Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, for Hard Steels, TiAlN Coated, 5 mm

  • Mfr # 202978 5

  • Zoro # G714385285


product price: $70.99
/ea

Key Features

Neck Dia.
4.7 mm
Length of Cut
17 mm
Type
H
Overall Length
62 mm
End Mill Style
Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202978 5
Zoro #
G714385285
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
4.7 mm
Length of Cut
17 mm
Overall Length
62 mm
Shank Dia.
6 mm
Milling Diameter
5 mm
Tolerance Nominal Diameter
f8
Corner Chamfer Width at 45°
0.1 mm
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
17 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2.5 mm

Details

Type
H
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Helix Angle
45 Degrees
Coolant Through
No
Number of Flutes
4
Finish
TiAlN
Overall Reach
24 mm
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
2
Feed Fz For Side Milling in Steel < 60 HRC
0.015 mm
Feed Fz For Slot Milling in Steel < 60 HRC
0.01 mm
Color Ring
red
Type of Product
End Mill
Maximum Cut Arc Angle
36.87 Degrees
Shank Tolerance
h6

Description

Significant cutting force reduction due to 45 Deg helix. Specially for trochoidal milling strategy. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap=0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 17 mm Overhang length L1 incl. recess: 24 mm Recess Dia. D1: 4.7 mm Overall length L: 62 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.