Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, for Hard Steels, TiAlN Coated, 6 mm

  • Mfr # 202977 6

  • Zoro # G914385429


product price: $64.29
/ea

Key Features

Milling Diameter
6 mm
Coolant Through
No
Type
H
Neck Dia.
5.5 mm
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202977 6
Zoro #
G914385429
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
6 mm
Neck Dia.
5.5 mm
Length of Cut
13 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Min. Cutting Depth
0.1 mm
Corner Chamfer Width at 45°
0.1 mm
Tolerance Nominal Diameter
f8
Shank Dia.
6 mm
Overall Length
57 mm

Details

Coolant Through
No
Type
H
Finish
TiAlN
Shank Type
DIN 6535 HB to h6
Correction Factor Fz
2
Corner Chamfer Angle
45 Degrees
Color Ring
red
Overall Reach
20 mm
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Helix Angle
45 Degrees
End Mill Style
Chamfer
Number of Flutes
4
Feed Fz For Side Milling in Steel < 60 HRC
0.02 mm
Type of Product
End Mill
Shank Tolerance
h6
Maximum Cut Arc Angle
36.87 Degrees
Feed Fz For Slot Milling in Steel < 60 HRC
0.015 mm

Description

Significant cutting force reduction due to 45 Deg helix. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap =0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 13 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 5.5 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.