Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, for Hard Steels, TiAlN Coated, 6 mm

  • Mfr # 202978 6

  • Zoro # G114385250


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Feed Fz For Slot Milling in Steel < 60 HRC
0.015 mm
Feed Fz For Side Milling in Steel < 60 HRC
0.02 mm
Color Ring
red
Type of Product
End Mill
Maximum Cutting Depth Ap Max When Slot Milling From Solid
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202978 6
Zoro #
G114385250
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
3 mm
Min. Cutting Depth
0.1 mm
Corner Chamfer Width at 45°
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
18 mm
Tolerance Nominal Diameter
f8
Length of Cut
18 mm
Neck Dia.
5.5 mm
Milling Diameter
6 mm
Shank Dia.
6 mm
Overall Length
62 mm

Details

Feed Fz For Slot Milling in Steel < 60 HRC
0.015 mm
Feed Fz For Side Milling in Steel < 60 HRC
0.02 mm
Color Ring
red
Type of Product
End Mill
Shank Tolerance
h6
Correction Factor Fz
2
Corner Chamfer Angle
45 Degrees
Maximum Cut Arc Angle
36.87 Degrees
Cutting Direction
horizontal, oblique and vertical
Type
H
End Mill Style
Chamfer
Overall Reach
25 mm
Coolant Through
No
Number of Flutes
4
Finish
TiAlN
Helix Angle
45 Degrees
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide

Description

Significant cutting force reduction due to 45 Deg helix. Specially for trochoidal milling strategy. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap=0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 18 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 5.5 mm Overall length L: 62 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.