Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, for Hard Steels, TiAlN Coated, 8 mm

  • Mfr # 202977 8

  • Zoro # G414385486


product price: $90.95
/ea
Free Shipping & Returns

Key Features

Maximum Cut Arc Angle
36.87 Degrees
Finish
TiAlN
Number of Flutes
4
Length of Cut
21 mm
Overall Reach
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202977 8
Zoro #
G414385486
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
21 mm
Neck Dia.
7.4 mm
Overall Length
63 mm
Shank Dia.
8 mm
Milling Diameter
8 mm
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
21 mm
Tolerance Nominal Diameter
f8
Corner Chamfer Width at 45°
0.1 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm

Details

Maximum Cut Arc Angle
36.87 Degrees
Finish
TiAlN
Number of Flutes
4
Overall Reach
25 mm
Shank Type
DIN 6535 HB to h6
Helix Angle
45 Degrees
End Mill Style
Chamfer
Coolant Through
No
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Type
H
Feed Fz For Side Milling in Steel < 60 HRC
0.025 mm
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
2
Shank Tolerance
h6
Color Ring
red
Feed Fz For Slot Milling in Steel < 60 HRC
0.02 mm

Description

Significant cutting force reduction due to 45 Deg helix. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap =0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 21 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 7.4 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.