Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, for Hard Steels, TiAlN Coated, 8 mm

  • Mfr # 202978 8

  • Zoro # G514385300


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Overall Length
68 mm
Number of Flutes
4
Neck Dia.
7.4 mm
Coolant Through
No
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202978 8
Zoro #
G514385300
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
68 mm
Neck Dia.
7.4 mm
Milling Diameter
8 mm
Length of Cut
24 mm
Shank Dia.
8 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4 mm
Min. Cutting Depth
0.1 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
24 mm
Corner Chamfer Width at 45°
0.1 mm

Details

Number of Flutes
4
Coolant Through
No
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Helix Angle
45 Degrees
Type
H
End Mill Style
Chamfer
Shank Type
DIN 6535 HA to h6
Overall Reach
30 mm
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 60 HRC
0.025 mm
Feed Fz For Slot Milling in Steel < 60 HRC
0.02 mm
Shank Tolerance
h6
Maximum Cut Arc Angle
36.87 Degrees
Color Ring
red
Type of Product
End Mill
Correction Factor Fz
2

Description

Significant cutting force reduction due to 45 Deg helix. Specially for trochoidal milling strategy. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap=0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 24 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 7.4 mm Overall length L: 68 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.