Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, TiAlN Coated, 12 mm

  • Mfr # 203023 12

  • Zoro # G214381473


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Type
N
Overall Length
100 mm
Finish
TiAlN
Length of Cut
51 mm
Shank Type
DIN 6535 HB to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203023 12
Zoro #
G214381473
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100 mm
Length of Cut
51 mm
Shank Dia.
12 mm
Milling Diameter
12 mm
Cutting Width Ae for Milling Operation
0.04×D
Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
51 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Tolerance Nominal Diameter
e8

Details

Type
N
Finish
TiAlN
Shank Type
DIN 6535 HB to h6
End Mill Material
Carbide
Helix Angle
38 Degrees
Number of Flutes
4
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Maximum Cut Arc Angle
23.07 Degrees
Feed Fz For Side Milling in inox > 900 N/mm2
0.065 mm
Type of Product
End Mill
Color Ring
blue
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
2
Shank Tolerance
h6
Feed Fz For Side Milling in inox > 900 N/mm2
0.065 mm

Description

Shank similar to DIN 6535 HB. Note: Successor product to No. 203018. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 51 mm Overall length L: 100 mm Shank Dia. Ds: 12 mm Corner chamfer width at 45 Deg: 0.5 mm Feed fz for side milling in INOX > 900 N/mm2: 0.065 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.