Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, TiAlN Coated, 12 mm

  • Mfr # 203088 12

  • Zoro # G314384329


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
horizontal and oblique
Coolant Through
No
Finish
TiAlN
Shank Type
DIN 6535 HB to h6
Length of Cut
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203088 12
Zoro #
G314384329
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
26 mm
Overall Length
83 mm
Milling Diameter
12 mm
Neck Dia.
11.8 mm
Shank Dia.
12 mm
Cutting Width Ae for Milling Operation
0.1×D
Average Chip Thickness Hmax for Tpc Milling In Toolox 44 HRC
0.065 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Min. Cutting Depth
0.5 mm
Corner Chamfer Width at 45°
0.24 mm

Details

Cutting Direction
horizontal and oblique
Coolant Through
No
Finish
TiAlN
Shank Type
DIN 6535 HB to h6
End Mill Style
Chamfer
Overall Reach
36 mm
Helix Angle
40 Degrees
Type
N
End Mill Material
Carbide
Number of Flutes
5
End Mill Cutting Type
TPC
Color Ring
green
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
2
Type of Product
End Mill
Maximum Cut Arc Angle
36.87 Degrees
Shank Tolerance
h6

Description

High-performance milling cutter specially designed for general-purpose TPC applications. Strengthened core. optimized bending strength due to the use of ultra-fine grain substrates. Note: ae max = 0.1xD for TPC machining. hmax: The values stated in the table are maximum values. For finishing operations we recommend items No. 204012, 204014 and 204015. Tolerance nominal Dia. f8 No. of teeth Z: 5 Helix angle: 40 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 5 Flute length Lc: 26 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 11.8 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.