Zoro Homepage

Solid Carbide TPC End Mill, TiAlN Coated, 5 mm

  • Mfr # 203088 5

  • Zoro # G214384887


product price: $68.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203088 5
Zoro #
G214384887
UPC #
-
Country of Origin
Germany

Description

High-performance milling cutter specially designed for general-purpose TPC applications. Strengthened core. optimized bending strength due to the use of ultra-fine grain substrates. Note: ae max = 0.1xD for TPC machining. hmax: The values stated in the table are maximum values. For finishing operations we recommend items No. 204012, 204014 and 204015. Tolerance nominal Dia. f8 No. of teeth Z: 5 Helix angle: 40 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 5 Flute length Lc: 13 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Corner chamfer width at 45 Deg: 0.1 mm Average chip thickness hmax for TPC milling in Toolox 44 HRC: 0.025 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.