Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, TiAlN Coated, 8 mm

  • Mfr # 203023 8

  • Zoro # G314381557


product price: $65.75
/ea

Key Features

Maximum Cut Arc Angle
23.07 Degrees
Corner Chamfer Width at 45°
0.4 mm
Color Ring
blue
Correction Factor Fz
2
Tolerance Nominal Diameter
e8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203023 8
Zoro #
G314381557
UPC #
-
Country of Origin
Germany

Dimensions

Corner Chamfer Width at 45°
0.4 mm
Tolerance Nominal Diameter
e8
Cutting Width Ae for Milling Operation
0.04×D
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4 mm
Milling Diameter
8 mm
Shank Dia.
8 mm
Length of Cut
32 mm
Overall Length
90 mm
Min. Cutting Depth
0.2 mm

Details

Maximum Cut Arc Angle
23.07 Degrees
Color Ring
blue
Correction Factor Fz
2
Feed Fz For Side Milling in inox > 900 N/mm2
0.04 mm
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Shank Tolerance
h6
Type
N
Helix Angle
38 Degrees
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
End Mill Material
Carbide
End Mill Style
Chamfer
Shank Type
DIN 6535 HB to h6
Number of Flutes
4
Feed Fz For Side Milling in inox > 900 N/mm2
0.04 mm

Description

Shank similar to DIN 6535 HB. Note: Successor product to No. 203018. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 32 mm Overall length L: 90 mm Shank Dia. Ds: 8 mm Corner chamfer width at 45 Deg: 0.4 mm Feed fz for side milling in INOX > 900 N/mm2: 0.04 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.