Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, TiSiN Coated, 16 mm

  • Mfr # 202970 16

  • Zoro # G314385104


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202970 16
Zoro #
G314385104
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
16 mm

Description

For machining steels in the transition range between the ISO material groups P and H. Specially developed for steel materials with tensile strengths of 1000-1500 N/mm2 and for hardened steel materials up to HRC 55. Micro-grain substrate and coating are coordinated to achieve the longest service life and process reliability. Soft cuts due to 45 Deg helix angle. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 36 mm Overhang length L1 incl. recess: 40 mm Recess Dia. D1: 15 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.