Zoro Homepage

Solid Carbide TPC End Mill, with Chip Separators, TiAlN Coated, 12 mm

  • Mfr # 203093 12

  • Zoro # G114384864


product price: $197.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203093 12
Zoro #
G114384864
UPC #
-
Country of Origin
Germany

Description

High-performance end mill for general-purpose applications, specially designed for TPC applications. Strengthened core. optimized bending strength due to the use of ultra-fine grain substrates. Offset chip breakers for controlled chip breaking. Note: ae max = 0.05xD for TPC machining. hmax: The values stated in the table are maximum values. For finishing operations we recommend items No. 204016, 204018 and 204019. Successor product to No. 203090. Tolerance nominal Dia. f8 No. of teeth Z: 5 Helix angle: 40 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 5 Flute length Lc: 48 mm Overall length L: 100 mm Shank Dia. Ds: 12 mm Number of chip separators: 2 Corner chamfer width at 45 Deg: 0.24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.