Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, with Chip Separators, TiAlN Coated, 20 mm

  • Mfr # 203079 20

  • Zoro # G914383982


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
f8
Average Chip Thickness Hmax for Tpc Milling In Steel < 60 HRC
0.062 mm
Cutting Width Ae for Milling Operation
0.05×D
Corner Rounding
0.3 mm
Color Ring
red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203079 20
Zoro #
G914383982
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
f8
Average Chip Thickness Hmax for Tpc Milling In Steel < 60 HRC
0.062 mm
Cutting Width Ae for Milling Operation
0.05×D
Maximum Cutting Depth Ap Max When Side Milling
60 mm
Min. Cutting Depth
0.3 mm
Length of Cut
60 mm
Shank Dia.
20 mm
Overall Length
126 mm
Neck Dia.
19.8 mm
Milling Diameter
20 mm

Details

Corner Rounding
0.3 mm
Color Ring
red
Shank Tolerance
h6
Correction Factor Fz
1.5
Type of Product
End Mill
Maximum Cut Arc Angle
25.84 Degrees
Coolant Through
No
Shank Type
DIN 6535 HB to h6
End Mill Cutting Type
TPC
Cutting Direction
horizontal and oblique
End Mill Style
Corner Radius
Helix Angle
45 Degrees
Finish
TiAlN
End Mill Material
Carbide
Overall Reach
70 mm
Type
H
Number of Flutes
5

Description

High-performance slot drill for machining materials up to 60 HRC, specially designed for TPC applications. Strengthened core. With corner radii similar to torus cutters. Chip breakers for controlled chip breaking. Note: hmax: The values stated in the table are maximum values. ae max = 0.05xD for TPC machining. Tolerance nominal Dia. f8 No. of teeth Z: 5 Helix angle: 45 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 5 Flute length Lc: 60 mm Overhang length L1 incl. recess: 70 mm Recess Dia. D1: 19.8 mm Overall length L: 126 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.