Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, with Chip Separators, TiAlN Coated, 20 mm

  • Mfr # 203092 20

  • Zoro # G714384769


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Side Milling
60 mm
Number of Chip Separators
2
Average Chip Thickness Hmax for Tpc Milling In Toolox 44 HRC
0.097 mm
Tolerance Nominal Diameter
f8
Corner Chamfer Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203092 20
Zoro #
G714384769
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
60 mm
Average Chip Thickness Hmax for Tpc Milling In Toolox 44 HRC
0.097 mm
Tolerance Nominal Diameter
f8
Cutting Width Ae for Milling Operation
0.07×D
Min. Cutting Depth
0.4 mm
Corner Chamfer Width at 45°
0.4 mm
Neck Dia.
19.8 mm
Shank Dia.
20 mm
Overall Length
126 mm
Milling Diameter
20 mm
Length of Cut
60 mm

Details

Number of Chip Separators
2
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Correction Factor Fz
2
Overall Reach
70 mm
End Mill Cutting Type
TPC
Coolant Through
No
Cutting Direction
horizontal and oblique
Shank Type
DIN 6535 HB to h6
Type of Product
End Mill
Color Ring
green
Maximum Cut Arc Angle
30.68 Degrees
End Mill Style
Chamfer
Type
N
Finish
TiAlN
End Mill Material
Carbide
Number of Flutes
5
Helix Angle
40 Degrees

Description

High-performance end mill for general-purpose applications, specially designed for TPC applications. Strengthened core. optimized bending strength due to the use of ultra-fine grain substrates. Offset chip breakers for controlled chip breaking. Note: hmax: The values stated in the table are maximum values. For finishing operations we recommend items No. 204012, 204014 and 204015. ae max = 0.07xD for TPC machining. Successor product to No. 203089. Tolerance nominal Dia. f8 No. of teeth Z: 5 Helix angle: 40 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 5 Flute length Lc: 60 mm Overhang length L1 incl. recess: 70 mm Recess Dia. D1: 19.8 mm Overall length L: 126 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.