Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, with Chip Separators, TiAlN Coated, 5 mm

  • Mfr # 203093 5

  • Zoro # G514384853


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Type of Product
End Mill
Cutting Width Ae for Milling Operation
0.05×D
Min. Cutting Depth
0.1 mm
Corner Chamfer Angle
45 Degrees
Color Ring
green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203093 5
Zoro #
G514384853
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Width Ae for Milling Operation
0.05×D
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
20 mm
Tolerance Nominal Diameter
f8
Average Chip Thickness Hmax for Tpc Milling In Toolox 44 HRC
0.021 mm
Corner Chamfer Width at 45°
0.1 mm
Length of Cut
20 mm
Shank Dia.
6 mm
Overall Length
66 mm
Milling Diameter
5 mm

Details

Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Color Ring
green
Shank Tolerance
h6
Number of Chip Separators
2
Correction Factor Fz
2
Maximum Cut Arc Angle
25.84 Degrees
Shank Type
DIN 6535 HB to h6
Type
N
Finish
TiAlN
End Mill Cutting Type
TPC
Helix Angle
40 Degrees
End Mill Material
Carbide
Coolant Through
No
End Mill Style
Chamfer
Number of Flutes
5
Cutting Direction
horizontal and oblique

Description

High-performance end mill for general-purpose applications, specially designed for TPC applications. Strengthened core. optimized bending strength due to the use of ultra-fine grain substrates. Offset chip breakers for controlled chip breaking. Note: ae max = 0.05xD for TPC machining. hmax: The values stated in the table are maximum values. For finishing operations we recommend items No. 204016, 204018 and 204019. Successor product to No. 203090. Tolerance nominal Dia. f8 No. of teeth Z: 5 Helix angle: 40 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 5 Flute length Lc: 20 mm Overall length L: 66 mm Shank Dia. Ds: 6 mm Number of chip separators: 2 Corner chamfer width at 45 Deg: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.