Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC Torus End Mill, for Aluminum, DLC Coated, 10/1.0 mm

  • Mfr # 206211 10/1,0

  • Zoro # G114383171


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Type
W
End Mill Style
Corner Radius
Finish
DLC
Length of Cut
41 mm
Corner Radius
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206211 10/1,0
Zoro #
G114383171
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
41 mm
Corner Radius
1 mm
Milling Diameter
10 mm
Overall Length
95 mm
Shank Dia.
10 mm
Neck Dia.
9.2 mm
Tolerance Nominal Diameter
h6
Cutting Width Ae for Milling Operation
0.12×D
Min. Cutting Depth
0.01 mm
Average Chip Thickness Hmax for Tpc Milling In Short-Chipping Aluminium
0.055 mm
Maximum Cutting Depth Ap Max When Side Milling
41 mm

Details

Type
W
End Mill Style
Corner Radius
Finish
DLC
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
Helix Angle
45 Degrees
Number of Flutes
3
End Mill Cutting Type
TPC
Overall Reach
50 mm
End Mill Material
Carbide
Coolant Through
No
Shank Form
HA
Type of Product
Torus cutter
Color Ring
yellow
Correction Factor Fz
3
Maximum Cut Arc Angle
40.54 Degrees

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. With double chip-breaker for exemplary chip formation. With the latest generation of DLC coating sp2. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Note: ae max = 0.12xD for TPC machining. hmax: The values stated in the table are maximum values. No. of teeth Z: 3 Helix angle: 45 degrees Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 41 mm Corner radius R1: 1 mm Overhang length L1 incl. recess: 50 mm Recess Dia. D1: 9.2 mm Overall length L: 95 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.