
Solid Carbide TPC Torus End Mill, for Aluminum, DLC Coated, 10/2.0 mm
Mfr # 206211 10/2,0
Zoro # G714383182
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
10 mm
Cutting Width Ae for Milling Operation
0.12×D
Number of Flutes
3
End Mill Style
Corner Radius
Finish
DLC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206211 10/2,0
Zoro #
G714383182
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
10 mm
Cutting Width Ae for Milling Operation
0.12×D
Corner Radius
2 mm
Length of Cut
41 mm
Overall Length
95 mm
Average Chip Thickness Hmax for Tpc Milling In Short-Chipping Aluminium
0.055 mm
Tolerance Nominal Diameter
h6
Maximum Cutting Depth Ap Max When Side Milling
41 mm
Min. Cutting Depth
0.01 mm
Shank Dia.
10 mm
Neck Dia.
9.2 mm
Description
Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. With double chip-breaker for exemplary chip formation. With the latest generation of DLC coating sp2. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Note: ae max = 0.12xD for TPC machining. hmax: The values stated in the table are maximum values. No. of teeth Z: 3 Helix angle: 45 degrees Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 41 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 50 mm Recess Dia. D1: 9.2 mm Overall length L: 95 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.