Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC Torus End Mill, for Aluminum, DLC Coated, 20/2.0 mm

  • Mfr # 206211 20/2,0

  • Zoro # G314383056


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
End Mill Cutting Type
TPC
Neck Dia.
19 mm
Milling Diameter
20 mm
Overall Reach
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206211 20/2,0
Zoro #
G314383056
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
19 mm
Milling Diameter
20 mm
Shank Dia.
20 mm
Corner Radius
2 mm
Cutting Width Ae for Milling Operation
0.12×D
Overall Length
154 mm
Length of Cut
82 mm
Tolerance Nominal Diameter
h6
Maximum Cutting Depth Ap Max When Side Milling
82 mm
Min. Cutting Depth
0.01 mm
Average Chip Thickness Hmax for Tpc Milling In Short-Chipping Aluminium
0.125 mm

Details

Coolant Through
No
End Mill Cutting Type
TPC
Overall Reach
100 mm
Shank Type
DIN 6535 HB to h6
Maximum Cut Arc Angle
40.54 Degrees
Color Ring
yellow
Type of Product
Torus cutter
Correction Factor Fz
3
End Mill Style
Corner Radius
End Mill Material
Carbide
Finish
DLC
Helix Angle
45 Degrees
Number of Flutes
3
Shank Form
HB
Type
W
Cutting Direction
horizontal, oblique and vertical

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. With double chip-breaker for exemplary chip formation. With the latest generation of DLC coating sp2. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Note: ae max = 0.12xD for TPC machining. hmax: The values stated in the table are maximum values. No. of teeth Z: 3 Helix angle: 45 degrees Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 82 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 100 mm Recess Dia. D1: 19 mm Overall length L: 154 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.