Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC Torus End Mill, for Aluminum, DLC Coated, 8/0.5 mm

  • Mfr # 206211 8/0,5

  • Zoro # G814383105


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Neck Dia.
7.4 mm
Overall Length
80 mm
Type
W
Coolant Through
No
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206211 8/0,5
Zoro #
G814383105
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
7.4 mm
Overall Length
80 mm
Shank Dia.
8 mm
Corner Radius
0.5 mm
Length of Cut
33 mm
Milling Diameter
8 mm
Average Chip Thickness Hmax for Tpc Milling In Short-Chipping Aluminium
0.045 mm
Tolerance Nominal Diameter
h6
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
0.12×D
Maximum Cutting Depth Ap Max When Side Milling
33 mm

Details

Type
W
Coolant Through
No
Overall Reach
40 mm
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Number of Flutes
3
Helix Angle
45 Degrees
Finish
DLC
Shank Type
DIN 6535 HA to h6
End Mill Style
Corner Radius
End Mill Cutting Type
TPC
Shank Form
HA
Maximum Cut Arc Angle
40.54 Degrees
Correction Factor Fz
3
Type of Product
Torus cutter
Color Ring
yellow

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. With double chip-breaker for exemplary chip formation. With the latest generation of DLC coating sp2. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Note: ae max = 0.12xD for TPC machining. hmax: The values stated in the table are maximum values. No. of teeth Z: 3 Helix angle: 45 degrees Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 33 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 40 mm Recess Dia. D1: 7.4 mm Overall length L: 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.