Zoro Homepage

Solid Carbide Woodruff Keyseating Cutter, TiAlN Coated, 19.5X4 mm

  • Mfr # 208024 19,5X4

  • Zoro # G714391668


product price: $514.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208024 19,5X4
Zoro #
G714391668
UPC #
-
Country of Origin
Germany

Description

With new high-performance coating for very long tool life. Peripheral cutting, alternate set teeth staggered. The sides of the teeth are ground to give clearance Note: Suitable for milling Woodruff keyways to DIN 6888. fz for ap = 0.1xD. Successor product to No. 208025. Type: N No. of teeth Z: 10 No. of teeth Z: 10 for Woodruff keyways to DIN 6888: 4.0x7.5 mm Recess Dia. D1: 5.6 mm Overall length L: 63 mm Shank Dia. Ds: 10 mm Feed fz in steel < 900 N/mm2: 0.035 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.