Spare Cutter Wheel for 818160, Copper/Aluminum/Stainless Steel Pipes

  • Mfr # 818175

  • Zoro # G014484350


product price:  $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Cutter Wheel Bore
8 mm
Cutter Wheel Width
11 mm
Cutter Wheel Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
818175
Zoro #
G014484350
UPC #
-
Country of Origin
Spain

Dimensions

Cutter Wheel Width
11 mm
Cutter Wheel Diameter
25 mm

Details

Item
Cutter wheel
Cutter Wheel Bore
8 mm

Description

Suitable for: Plastic pipe cutter No. 818160. Cutter wheel : 25 mm Cutter wheel width: 11 mm Cutter wheel bore: 8 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.