Zoro Homepage

Spare Cutter Wheel for 818160, Plastic and Composite Pipes

  • Mfr # 818170

  • Zoro # G014484312


product price: $20.75
/ea

Key Features

Cutter Wheel Diameter
51 mm
Cutter Wheel Bore
8 mm
Cutter Wheel Width
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818170
Zoro #
G014484312
UPC #
-
Country of Origin
Spain

Dimensions

Cutter Wheel Diameter
51 mm
Cutter Wheel Width
11 mm

Details

Item
Cutter wheel
Cutter Wheel Bore
8 mm

Description

Suitable for: Plastic pipe cutter No. 818160. Cutter wheel : 51 mm Cutter wheel width: 11 mm Cutter wheel bore: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.