Zoro Homepage

Spare Cutter Wheel, TiN Coated

  • Mfr # 818110

  • Zoro # G614484316


product price: $9.25
/ea

Key Features

Cutter Wheel Bore
4.85 mm
Cutter Wheel Diameter
19 mm
Coating
TiN
Number of Pieces
1
Cutter Wheel Width
6.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818110
Zoro #
G614484316
UPC #
-
Country of Origin
Spain

Dimensions

Cutter Wheel Diameter
19 mm
Cutter Wheel Width
6.2 mm

Details

Item
Cutter wheel
Cutter Wheel Bore
4.85 mm
Coating
TiN
Number of Pieces
1

Description

Suitable for: Pipe cutters No. 818100, No. 818130 and No. 818150. Cutter wheel : 19 mm Cutter wheel width: 6.2 mm Cutter wheel bore: 4.85 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.