Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spare Pull-Stroke Saw Blade, Blade Length: 250 mm

  • Mfr # 581735 250

  • Zoro # G714501005


product price: $17.29
/ea

Key Features

Teeth per Inch
9
Blade length
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581735 250
Zoro #
G714501005
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade length
250 mm

Details

Item
Hacksaw blade
Teeth per Inch
9

Description

Cross-cut saw with precise positioning of the trapezoidal teeth and a blade thickness of 0.9 mm. Tough thin layer coating for low friction and low tendency of sawdust to stick to it. Impulse-hardened teeth strip with teeth exactly set for long maintenance of sharpness and a straight cut. Application: Ideally suited for cutting across the grain. Quick and straight cutting with minimum deployment of force. Blade length: 250 mm Blade length: 250 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.