Zoro Homepage

Spare Scriber, Carbide Tipped, Length: 75mm

  • Mfr # 444010 75

  • Zoro # G714555916


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444010 75
Zoro #
G714555916
UPC #
-
Country of Origin
Germany

Dimensions

Length
75 mm

Details

Item
Scriber

Description

Spare scriber, carbide tipped. Suitable for: Height gages No. 443450 and 444000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.