Shop GARANT
See all product information
Create Account
Spare Twin Cutter Head, Type: 2
- Mfr # 237611 2
- Zoro # G515853945
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.2 mm
Drive
TX6
Thread
M3
Tightening Torque
1.2 N·m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237611 2
- Zoro #
- G515853945
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 7.2 mm
Details
- Item
- Screw
- Type
- 2
- Drive
- TX6
- Thread
- M3
- Tightening Torque
- 1.2 N·m
Description
The dual toolholder head consists of a base body and indexable insert holder. Cutters individually adjustable. Application: For boring out exiting holes. Suitable for: Twin cutter head ER 237609: ER32 Twin cutter head HW 237610: HW40
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.