
Speed CER Ceramic Flap Disc, Dia: 115 mm, Grit: 80
Mfr # 565234 80
Zoro # G114556858
product price: $3.99
/eaSold in multiples of 10 for $39.90
Key Features
Abrasive Material
Ceramic grit (CER)
Grit
80
Abrasive, Cooling Coating
Yes
Optimised For Material
INOX
Shape description
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565234 80
Zoro #
G114556858
UPC #
-
Country of Origin
Netherlands
Details
Item
Abrasive flap disc
Abrasive Material
Ceramic grit (CER)
Grit
80
Abrasive, Cooling Coating
Yes
Optimised For Material
INOX
Shape description
Flat
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Description
High-quality self-sharpening ceramic grit CER for maximum abrasive power and low contact pressure. Active coating for cool cutting. Sturdy poly-cotton mixed fabric for ideal wear characteristics and stability, even when used on edges. Ergonomic and vibration-damping polyester plastic backing pad can be reset. Best results on high-power angle grinders. speed flat flap strip arrangement, for high metal removal rate and long tool life. Application: Precise chamfering, edge smoothing and surface abrasion. maximum circumferential speed: 80 m/s Shape description: flat Bore : 22.23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.