Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed CER Ceramic Flap Disc, Dia: 125 mm, Grit: 40

  • Mfr # 565235 40

  • Zoro # G914556775


product price: $4.45
/ea
Sold in multiples of 10 for $44.50

Key Features

Abrasive Material
Ceramic grit (CER)
Grit
40
Optimised For Material
INOX
Shape description
Flat
Iron, Sulphur and Chlorine Constituents
< 0.1 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565235 40
Zoro #
G914556775
UPC #
-
Country of Origin
Netherlands

Details

Item
Abrasive flap disc
Abrasive Material
Ceramic grit (CER)
Grit
40
Optimised For Material
INOX
Shape description
Flat
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Abrasive, Cooling Coating
Yes

Description

High-quality self-sharpening ceramic grit CER for maximum abrasive power and low contact pressure. Active coating for cool cutting. Sturdy poly-cotton mixed fabric for ideal wear characteristics and stability, even when used on edges. Ergonomic and vibration-damping polyester plastic backing pad can be reset. Best results on high-power angle grinders. speed flat flap strip arrangement, for high metal removal rate and long tool life. Application: Precise chamfering, edge smoothing and surface abrasion. maximum circumferential speed: 80 m/s Shape description: flat Bore : 22.23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.