Zoro Homepage

Speed CER Ceramic Flap Disc, Dia: 125 mm, Grit: 60

  • Mfr # 565235 60

  • Zoro # G814556875


product price: $4.45
/ea
Sold in multiples of 10 for $44.50

Key Features

Abrasive Material
Ceramic grit (CER)
Grit
60
Shape description
Flat
Optimised For Material
INOX
Abrasive, Cooling Coating
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565235 60
Zoro #
G814556875
UPC #
-
Country of Origin
Netherlands

Details

Item
Abrasive flap disc
Abrasive Material
Ceramic grit (CER)
Grit
60
Shape description
Flat
Optimised For Material
INOX
Abrasive, Cooling Coating
Yes
Iron, Sulphur and Chlorine Constituents
< 0.1 %

Description

High-quality self-sharpening ceramic grit CER for maximum abrasive power and low contact pressure. Active coating for cool cutting. Sturdy poly-cotton mixed fabric for ideal wear characteristics and stability, even when used on edges. Ergonomic and vibration-damping polyester plastic backing pad can be reset. Best results on high-power angle grinders. speed flat flap strip arrangement, for high metal removal rate and long tool life. Application: Precise chamfering, edge smoothing and surface abrasion. maximum circumferential speed: 80 m/s Shape description: flat Bore : 22.23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.