Zoro Homepage

Speed ZA Flap Disc, Dia: 115 mm, Grit: 40

  • Mfr # 565274 40

  • Zoro # G414556695


product price: $3.25
/ea
Sold in multiples of 10 for $32.50

Key Features

Abrasive Material
Zirconium abrasive (ZA)
Grit
40
Shape description
Flat
Iron, Sulphur and Chlorine Constituents
< 0.1 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565274 40
Zoro #
G414556695
UPC #
-
Country of Origin
Czechia

Details

Item
Abrasive flap disc
Abrasive Material
Zirconium abrasive (ZA)
Grit
40
Shape description
Flat
Iron, Sulphur and Chlorine Constituents
< 0.1 %

Description

Premium zirconium aluminium oxide ZA for maximum abrasive performance. Sturdy polyester cotton mixed fabric for ideal wear characteristics and stability, even when used on edges. Sturdy glass Fiber pad for optimum contact pressure. Suitable for both steel and stainless steel. Best results on low-power and high-power angle grinders. speed flat flap strip arrangement, for high metal removal rate and long tool life. Application: Precise chamfering, edge smoothing and surface abrasion. maximum circumferential speed: 80 m/s Shape description: flat Bore : 22.23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.