
Speed ZA Flap Disc, Dia: 115 mm, Grit: 80
Mfr # 565274 80
Zoro # G214556628
product price: $3.25
/eaSold in multiples of 10 for $32.50
Key Features
Abrasive Material
Zirconium abrasive (ZA)
Grit
80
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Shape description
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565274 80
Zoro #
G214556628
UPC #
-
Country of Origin
Czechia
Details
Item
Abrasive flap disc
Abrasive Material
Zirconium abrasive (ZA)
Grit
80
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Shape description
Flat
Description
Premium zirconium aluminium oxide ZA for maximum abrasive performance. Sturdy polyester cotton mixed fabric for ideal wear characteristics and stability, even when used on edges. Sturdy glass Fiber pad for optimum contact pressure. Suitable for both steel and stainless steel. Best results on low-power and high-power angle grinders. speed flat flap strip arrangement, for high metal removal rate and long tool life. Application: Precise chamfering, edge smoothing and surface abrasion. maximum circumferential speed: 80 m/s Shape description: flat Bore : 22.23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.