Zoro Homepage

Spindle Bearing, Complete, Type: 80/220

  • Mfr # 363008 80/220

  • Zoro # G216326441


product price: $305.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363008 80/220
Zoro #
G216326441
UPC #
-
Country of Origin
Germany

Description

Permits the clamping of two components. 4 mm length compensation of the spindle for clamping workpieces of different sizes. Straightforward assembly and removal. Suitable for: Separately obtainable Center jaws No. 363040, 363042, 363044. Supplied with: Spindle bearing, spindle with length compensation. Optional extras: Hexagon screwdriver No. 627424 size 3 and size 5. Note: Not for use with size 50 or Xtric types XS and XSP! Width across flats: 5 mm Width across flats: 10 mm suitable for type: 80M suitable for type: 80MP suitable for color code: Xtric 80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.