Zoro Homepage

Spindle Cover Set, Type: 50XS

  • Mfr # 363083 50XS

  • Zoro # G316326495


product price: $29.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363083 50XS
Zoro #
G316326495
UPC #
-
Country of Origin
Germany

Description

Modular cover for the spindle of the Xtric. This avoids dirt on the spindle. Content: Number of 3 mm modules: 8 Number of 5 mm modules: 8 Note: The sets each comprise variously sized modules and have been tailored to match the length of the respective vice size. suitable for color code: Xtric 80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.