Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spirit Level with Selectable Magnet, Length: 400 mm

  • Mfr # 467010 400

  • Zoro # G114554960


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Magnetic/Nonmagnetic
Switchable
No. of Vertical Vials
1
Error Limit in Normal Position
0.5-mm/m
Through Grip
no
No. of Horizontal Vials
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467010 400
Zoro #
G114554960
UPC #
-
Country of Origin
Germany

Dimensions

Length
400 mm

Details

Magnetic/Nonmagnetic
Switchable
Item
Spirit level
No. of Vertical Vials
1
Error Limit in Normal Position
0.5-mm/m
Through Grip
no
No. of Horizontal Vials
1

Description

Sturdy anodized aluminium profile. Flat and Vee-form measuring faces. The selectable magnet is effective on flat surfaces and even on pipes. Flush vials with magnifying effect create distortion-free views of the vial bubbles. The vertical head vial is also very clearly visible from above. Error limit for overhead measurement: 0.5 mm/m. Callout: Magnet switch End face vial can be read without problems from virtually any position.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.