
Square Plunge Milling Cutter, with Bore, for VCG. Inserts, 40mm Diameter, 3 Inserts
Mfr # 211806 40/3
Zoro # G816121446
product price: $440.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
90°
Number of Teeth
3
Cutting Dia.
40 mm
Overall Length
55 mm
Insert Screw
219800 (20IP; 5.7 Nm)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211806 40/3
Zoro #
G816121446
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
40 mm
Overall Length
55 mm
Ramping Length for αmax
30.34 mm
Mounting Bore Dia.
16 mm
Diameter 3
34 mm
Details
Cutting Angle
90°
Number of Teeth
3
Insert Screw
219800 (20IP; 5.7 Nm)
Item
Plunge mill
Axial Rake Angle
0°
Tool Exchange
PowerCard
Fz Helix
0.8
Circular Interpolation Milling - Dmax
78 mm
Shank Type
with bore
Machining Strategy
MTC
Coolant Through
Yes
Overhang
55 mm
Dia/No. of Cutting Edges
40 mm/3
Circular Interpolation Milling - Dmin
74 mm
Ramping Angle
5.65°
Circular interpolation milling ap
8 mm
Description
Version: Greater tool stiffness by elimination of twist between indexable insert and insert seat. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. Tool exchange: PowerCardD3: 34 mm Overall length Ltot: 55 mm Mounting bore : 16 mm Circular interpolation millingDmin: 74 mm Circular interpolation millingDmax: 78 mm Circular interpolation milling ap: 8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.