Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Plunge Milling Cutter, with Bore, for VCG. Inserts, 66mm Diameter, 4 Inserts

  • Mfr # 211806 66/4

  • Zoro # G716121355


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
4
Cutting Angle
90°
Insert Screw
219800 (20IP; 5.7 Nm)
Overall Length
55 mm
Cutting Dia.
66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211806 66/4
Zoro #
G716121355
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
55 mm
Cutting Dia.
66 mm
Mounting Bore Dia.
27 mm
Ramping Length for αmax
56.34 mm
Diameter 3
60 mm

Details

Number of Teeth
4
Cutting Angle
90°
Insert Screw
219800 (20IP; 5.7 Nm)
Item
Plunge mill
Coolant Through
Yes
Circular interpolation milling ap
10 mm
Circular Interpolation Milling - Dmax
130 mm
Ramping Angle
3.05°
Fz Helix
0.8
Overhang
55 mm
Axial Rake Angle
0°
Dia/No. of Cutting Edges
66 mm/4
Machining Strategy
MTC
Circular Interpolation Milling - Dmin
126 mm
Tool Exchange
PowerCard
Shank Type
with bore

Description

Version: Greater tool stiffness by elimination of twist between indexable insert and insert seat. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. Tool exchange: PowerCardD3: 60 mm Overall length Ltot: 55 mm Mounting bore : 27 mm Circular interpolation millingDmin: 126 mm Circular interpolation millingDmax: 130 mm Circular interpolation milling ap: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.