
Square Plunge Milling Cutter, with Bore, for VCG. Inserts, 80mm Diameter, 5 Inserts
Mfr # 211806 80/5
Zoro # G116121368
product price: $610.99
/ea
Free Shipping & Returns
Key Features
Overall Length
55 mm
Cutting Angle
90°
Cutting Dia.
80 mm
Insert Screw
219800 (20IP; 5.7 Nm)
Number of Teeth
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211806 80/5
Zoro #
G116121368
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
55 mm
Cutting Dia.
80 mm
Diameter 3
74 mm
Ramping Length for αmax
70.34 mm
Mounting Bore Dia.
27 mm
Details
Cutting Angle
90°
Item
Plunge mill
Insert Screw
219800 (20IP; 5.7 Nm)
Number of Teeth
5
Ramping Angle
2.44°
Axial Rake Angle
0°
Circular Interpolation Milling - Dmin
154 mm
Shank Type
with bore
Overhang
55 mm
Circular Interpolation Milling - Dmax
158 mm
Machining Strategy
MTC
Dia/No. of Cutting Edges
80 mm/5
Circular interpolation milling ap
10 mm
Tool Exchange
PowerCard
Fz Helix
0.8
Coolant Through
Yes
Description
Version: Greater tool stiffness by elimination of twist between indexable insert and insert seat. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. Tool exchange: PowerCardD3: 74 mm Overall length Ltot: 55 mm Mounting bore : 27 mm Circular interpolation millingDmin: 154 mm Circular interpolation millingDmax: 158 mm Circular interpolation milling ap: 10 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.