Zoro Homepage

Square Plunge Milling Cutter, with Weldon Flat, for VDGT. Inserts, 16mm Diameter, 2 Inserts

  • Mfr # 211847 16/2

  • Zoro # G916121391


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219801 (7IP; 0.9 Nm)
Cutting Dia.
16 mm
Number of Teeth
2
Overall Length
80 mm
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211847 16/2
Zoro #
G916121391
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
16 mm
Overall Length
80 mm
Shank Dia.
16 mm
Diameter 3
14 mm
Ramping Length for αmax
12.4 mm

Details

Insert Screw
219801 (7IP; 0.9 Nm)
Number of Teeth
2
Item
Plunge mill
Cutting Angle
90°
Circular Interpolation Milling - Dmax
30 mm
Tool Exchange
PowerCard
Circular interpolation milling ap
3.5 mm
Machining Strategy
MTC
Overhang
30 mm
Circular Interpolation Milling - Dmin
30 mm
Coolant Through
Yes
Ramping Angle
6.9°
Dia/No. of Cutting Edges
16 mm/2
Fz Helix
0.8
Shank Type
Weldon shank
Axial Rake Angle

Description

Version: Greater tool stiffness by elimination of twist between indexable insert and insert seat. Note: Use GARANT torque screwdriver TQ No. 211750 size 0.9 with bit No. 674252 size 7IP. Tool exchange: PowerCard Overhang L1: 30 mm Overall length Ltot: 80 mm ShankDs h6: 16 mm Circular interpolation millingDmin: 30 mm Circular interpolation millingDmax: 30 mm Circular interpolation milling ap: 3.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.